NoteBuy more than* S$200* and get FREE SHIPPING

Safety Saw EVAGRIP

5.00 (1)
Compatible Replacement Blade
S-535
Plate Thickness (mm)
0.8
Blade Length (mm)
300
Pitch (mm)
(10th dimension) 3.0
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Unit 552 10253284 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning other standing trees
5
From Japan
On 2014-04-14 11:58:24
Sharpness easy to use may be. Since the case is also included, easy also manages.
This review is about item#10253284.

Related Products