Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Razorsaw Decoration Saw

4.29 (7)
Purpose
Wooden nail (dowels), woodwork, to finish machining, Wooden nail (dowels), woodwork, to finish machining, Wooden nail (dowels), woodwork, to finish machining, Wooden nail (dowels), woodwork, to finish machining
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
100, 100
Pitch (mm)
1.0, 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Piece Blade 100mm 10253503 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
For dowels and narrow places of work
5
From Japan
On 2017-12-06 18:16:37
Although it is thin, waist strength is firm without a clam, never losing and bending. Both edges will also be purchased
This review is about item#10253503.
I am useful for cutting dowels.
5
From Japan
On 2017-07-12 16:53:41
It is convenient for cutting dowels because there is no clam. There is reasonable durability, good for price.
This review is about item#10253503.
DIY woodworking work
5
From Japan
On 2017-06-09 20:00:07
Although it has no clumps, if you do not work slowly and carefully, the wound will stick, but, in the first work, I could cut out cleaner than expected.
This review is about item#10253503.
Woodworking
1
From Japan
On 2016-12-12 10:38:04
The blade is quite soft. I only got five times and I became a guyagguia.
This review is about item#10253503.
Wood carving
5
From Japan
On 2015-04-14 09:37:04
I can use it without hesitation because it breaks well, Ideal for incisions not wanting to cut off, in particular.
This review is about item#10253503.
Fishing equipment to stop the end of the tegus
4
From Japan
On 2014-11-05 16:36:49
I was worried about the thinness of the blade, but the sharpness was good and convincing goods,
This review is about item#10253503.
Cutting of Buddha statue carved cypress and fine details of Kusunoki
5
From Japan
On 2014-04-23 00:36:44
Excellent sharpness without clams. Introduced to a group of Buddhist sculpture classroom and received very popular. I have purchased 40 or more so far, and have my friends patronize it.
This review is about item#10253503.

Related Products