Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter Saw Spare Blade

5.00 (1)
Plate Thickness (mm)
0.3
Blade Length (mm)
270
Pitch (mm)
1.5 (20-th dimension)
Application
Common wood, decorative laminate, Azay cutting, Common wood, decorative laminate, Azay cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Spare BladeS-202 10253546 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Furniture making
5
From Japan
On 2011-07-11 11:17:20
Our carpenters are using, purchased and purchased. I want to buy it even cheaply, so I will use it again.
This review is about item#10253546.

Related Products