Buy more than* S$200* and get FREE SHIPPING

Replacement Blade, for "Razor Saw Type ZA"

5.00 (3)
Plate Thickness (mm)
0.3, 0.3
Blade Length (mm)
240, 240
Pitch (mm)
1.5 (20-th dimension), 1.5 (20 sun unit sheets)
Application
Common wood, plywood, PVC, Decora PVC, Decora, Azay, Common wood, plywood, PVC, Decora PVC, Decora, Azay, Wood, plywood, and salt PVC Decora Azay 8 PCs for both
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Spare BladeS-306 10253582 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-12-27 20:40:40
The notch breaks from the corner Ideal for fine jobs Unexpectedly long runs out
This review is about item#10253582.
Processing of a veneer board
5
From Japan
On 2015-12-23 09:34:22
To be honest, I like it.
This review is about item#10253582.
Shed repair
5
From Japan
On 2014-09-08 19:18:16
Out of stock, the quality is high.
This review is about item#10253582.

Related Products