Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2P15A Round Rubber Plug, Band

4.54 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm2)R1.25-3.5, (2mm2)R2-3.5
Dimension A (mm phi)
32
Dimensions C (phi mm)
7.5 - 12
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
1CT 2CT 2RNCT 2PNCT VCT VCT (S): 0.75 - 2 VCTF VCTF (S): 2 CTF RNCTF: 1.25 2
Dimensions B (mm)
50
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2506-N 10241305 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Scheduled for use during maintenance
3
From Japan
On 2018-05-26 17:02:32
I have not used it yet. Order by stock. Every time, I use easy-to-obtain Pana, but purchased for comparison. Apparently it looks better than Pana.
This review is about item#10241305.
Cambody's external power supply
5
From Japan
On 2018-05-18 18:28:38
It is the rubber bulkhead in the middle that is very different from other products. I try not to short as much as possible. Next, it occurs by repeatedly being grasped from the outside in the part to which the terminal is attached Measures to prevent loosening have been taken. Both are casual, but performance things are masterpieces. I only use things from this maker. Because if you have to be the highest quality to provide to our customers.
This review is about item#10241305.
Replacement of aged deteriorated plug
5
From Japan
On 2018-05-18 16:57:17
Purchased for replacement of aged deteriorated plug. It was a firm made item.
This review is about item#10241305.
To the maintenance of the tool.
5
From Japan
On 2018-05-15 00:11:50
Cheap, durable, good quality. Pana's products are also good, but Meiko shrine is reliable because it is an established long-established store. I want to buy it again.
This review is about item#10241305.
Machine maintenance
5
From Japan
On 2018-02-05 18:21:36
Easy to replace and durability is no problem. It is good to be able to clamp at the base.
This review is about item#10241305.
Outlet exchange of spot cooler
4
From Japan
On 2017-11-12 10:42:56
I think that it is hard to break even in shape. It is user-friendly and I will try to purchase again.
This review is about item#10241305.
For repairing electric tools.
5
From Japan
On 2017-08-14 18:43:55
It's easy to use as it's okay to drop it on the concrete floor as it is rubber.
This review is about item#10241305.
Repair of power tool
5
From Japan
On 2017-07-28 22:47:30
The plug of the electric tool which it possesses deteriorates with aging and purchased for replacement. It arrived soon very much.
This review is about item#10241305.
Used for carpentry work
5
From Japan
On 2017-07-16 16:47:54
I purchased it several times so far, but it is useful because it can be used for thick lines.
This review is about item#10241305.
Gardening
3
From Japan
On 2017-06-28 16:19:26
It is excellent in COSPA. I have been using it for a long time but there is no problem.
This review is about item#10241305.