Buy more than* S$200* and get FREE SHIPPING

3P20A Water Proof Plug

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(2mm2)R2-4, (3.5mm2)R3.5-4
Dimension A (mm phi)
54
Dimensions C (phi mm)
13 - 14.5
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 2.3 .5 2PNCT VCT VCT (S): 3.5
Dimensions B (mm)
90
Dimensions E (mm)
23
Rated Current (A)
20
Dimensions D (mm)
20
Rated Voltage (V)
250
Number of Poles
3P
Caution
The dimensions of the cable cord insertion hole is a rough standard of cable outer diameter used. To use safely, please make sure to use the applicable wire. Convex portion of the plug and the recess of the connector is fitted tightly. It is a little tight because it is designed for waterproof effect etc. (To connect plug and connector body, firstly widen connector body and then insert plug.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2513 10241314 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 09:35:36
I am very happy because it is not available in neighboring stores.
This review is about item#10241314.
Connection of machinery and equipment Used as an outlet plug of three phase line
5
From Japan
On 2014-10-26 22:12:10
It is particularly attractive that it is inexpensive in cost and cost within the safe use range. There is no particular problem in using it, I think that I would like to continue using it in future. Very easy to use.
This review is about item#10241314.