Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

2P15A Water Proof Plug

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm2)R1.25-3.5, (2mm2)R2-3.5
Dimension A (mm phi)
39
Dimensions C (phi mm)
10.5 - 12
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 0.75 - 2, 2NPCT VCT VCT (S): 2
Dimensions B (mm)
60
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
Caution
The dimensions of the cable cord insertion hole is a rough standard of cable outer diameter used. To use safely, please make sure to use the applicable wire. Convex portion of the plug and the recess of the connector is fitted tightly. It is a little tight because it is designed for waterproof effect etc. (To connect plug and connector body, firstly widen connector body and then insert plug.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2518 10241323 3.07 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Repair of such extension cord
1
From Japan
On 2013-07-31 10:44:38
Because insulator to fix the plug body in the middle is made of rubber, the impact or the like is often in a strong but would have been pushed to the back without entering into an electrical outlet.
This review is about item#10241323.