Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3P20A Rubber Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(2mm2)R2-4, (3.5mm2)R3.5-4
Dimension A (mm phi)
52
Dimensions C (phi mm)
11 - 14.5
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
1CT 2CT 2RNCT 2PNCT VCT VCT (S): 2.3 .5, CTF RNCTF: 3.5
Dimensions B (mm)
70
Dimensions E (mm)
23
Rated Current (A)
20
Dimensions D (mm)
20
Rated Voltage (V)
250
Number of Poles
3P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2525 10241341 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polished rice
5
From Japan
On 2017-02-10 11:49:50
Very good, deterioration of rubber in indoor use? How often should I change
This review is about item#10241341.