Buy more than* S$200* and get FREE SHIPPING

Grounding 2P15A Rubber Plug

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm2)R1.25-3.5, (2mm2)R2-3.5
Dimension A (mm phi)
36
Dimensions C (phi mm)
41864
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
1CT 2CT 2RNCT 2PNCT VCT VCT (S): 0.75 - 2, VCTF VCTF (S): 2, CTF RNCTF: 1.25 2
Dimensions B (mm)
50
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
Ground 2P
Specification
Use safety washer terminal screw: Code fray stop. Gear washer(detent). One washer stop spring washer walling. Washer will not fall.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2538 10241366 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-05 13:25:19
It is relatively inexpensive and it is used for extension code creation. It is saved if you sell it on the body side (female side) as well. Various types of waterproof type are on sale but we hope for general purpose type. Those made of resin (plastics) are sold by other companies, but as you can see, the items covered with rubber are still more reliable.
This review is about item#10241366.
work
5
From Japan
On 2015-09-08 09:35:01
I am very happy because it is not available in neighboring stores.
This review is about item#10241366.
Hypothesis plug
3
From Japan
On 2014-09-01 10:38:32
Especially it is not possible and there is no problem and there is no problem
This review is about item#10241366.