Buy more than* S$200* and get FREE SHIPPING

Grounding 2P15A Rubber Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm 2 ) R1.25-3.5, (2mm 2 ) R2-3.5
Dimension A (mm phi)
39
Dimensions C (phi mm)
11 to 13
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 1.25 2,2 PNCT VCT VCT (S): 2
Dimensions B (mm)
60
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
Ground 2P
TRUSCO Part Number
255-3678
Specification
Use safety washer terminal screw: Code fray stop. Gear washer(detent). One washer stop spring washer walling. Washer will not fall.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2542 35174702 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2016-01-31 17:34:41
Can be used normally.
This review is about item#35174702.