Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2P15A Water Proof Connector Body

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm 2 ) R1.25-3.5, (2mm 2 ) R2-3.5
Dimensions a (mm)
34
Dimension A (mm phi)
46
Dimensions C (phi mm)
10.5 to 12
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 0.75 - 2,2 NPCT VCT VCT (S): 2
Dimensions B (mm)
75
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
TRUSCO Part Number
255-3660
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2608 35174684 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Metal construction
1
From Japan
On 2009-09-24 10:53:09
Earth was attached to the bottom of the image of the item, but the actual item is just 2P? Is it? Even though it was just a 2P, I did not need it! It is! It is!
This review is about item#10241384.