Buy more than* S$200* and get FREE SHIPPING

3P20A Water Proof Connector Body

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(2mm2)R2-4, (3.5mm2)R3.5-4
Dimensions a (mm)
49
Dimension A (mm phi)
66
Dimensions C (phi mm)
13 - 14.5
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 2.3 .5, 2PNCT VCT VCT (S): 3.5
Dimensions B (mm)
120
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
3P
Caution
The dimensions of the cable cord insertion hole is a rough standard of cable outer diameter used. To use safely, please make sure to use the applicable wire. Convex portion of the plug and the recess of the connector is fitted tightly. It is a little tight because it is designed for waterproof effect etc. (To connect plug and connector body, firstly widen connector body and then insert plug.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2610 10241393 14.99 SGD
Shipped after 2018-01-22
ADD TO CART