Buy more than* S$200* and get FREE SHIPPING

3P 15A Waterproof Connector Body

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 1.25mm 2 ) R1.25-3.5, (2mm 2 ) R2-3.5
Dimensions a (mm)
44
Dimension A (mm phi)
58
Dimensions C (phi mm)
41956
Compatible Electric Wire (mm2)
2CT 2RNCT: 1.25 2, 2PNCT VCT VCT (S): 2
Dimensions B (mm)
105
Rated Current (A)
15
Rated Voltage (V)
250
Number of Poles
3P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2614-N 10241402 9.21 SGD
Shipped after 2017-12-18
ADD TO CART