Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grounding 3P20A Water Proof Connector Body

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(3.5mm2)R3.5-4, (5.5mm2)R5.5-4
Dimensions a (mm)
556
Dimension A (mm phi)
73
Dimensions C (phi mm)
14 - 17.5
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT 2PNCT VCT VCT (S): 3.5 5.5
Dimensions B (mm)
130
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
Ground 3P
Caution
The dimensions of the cable cord insertion hole is a rough standard of cable outer diameter used. To use safely, please make sure to use the applicable wire. Convex portion of the plug and the recess of the connector is fitted tightly. It is a little tight because it is designed for waterproof effect etc. (To connect plug and connector body, firstly widen connector body and then insert plug.)
Specification
3M terminal: Terminal which can tie 3 ways (clip, crimp, and winding) Use safety washer terminal screw: Code fray stop. Gear washer(detent). One washer stop spring washer walling. Washer will not fall.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2615 10241411 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Extension cord making
5
From Japan
On 2016-03-04 17:14:01
It was quite a good product
This review is about item#10241411.