Buy more than* S$200* and get FREE SHIPPING

2P15A Rubber Connector Body

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
58
Dimensions C (phi mm)
41987
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
1CT 2CT 2RNCT 2PNCT VCT VCT (S): 0.75 - 2, VCTF VCTF (S): 2, CTF RNCTF: 1.25 2
Dimensions B (mm)
105
Rated Current (A)
15
Rated Voltage (V)
250
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2616 10241427 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Extension cord making
5
From Japan
On 2017-11-28 23:34:32
I am handy for extension cord production of reusing cord of waste electrical equipment.
This review is about item#10241427.