Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grounding 3P15A Water Proof Connector Body

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm2)R1.25-3.5, (2mm2)R2-3.5
Dimensions a (mm)
44
Dimension A (mm phi)
58
Dimensions C (phi mm)
41987
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT/1.25 2, 2PNCT VCT VCT (S) / 2
Dimensions B (mm)
105
Rated Current (A)
15
Rated Voltage (V)
250
Number of Poles
Ground 3P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC2620 10241436 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-05-09 12:33:42
For wiring outdoors, we made it waterproof type. I can use it without problems.
This review is about item#10241436.
For extension cable extension
5
From Japan
On 2017-12-03 05:01:56
Although the male side was Panasonic, the compatibility was also a bit uneasy When reaching and matching the actual things, it got caught uselessly without exactly. It was hard to put the resin part in the back and it was a bit difficult, I can use it normally.
This review is about item#10241436.