Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grounding 2P15A Water Proof Connector Body

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
(0.75 - 1.25mm2)R1.25-3.5, (2mm2)R2-3.5
Dimension A (mm phi)
46
Dimensions C (phi mm)
41956
Correspondence/Support
RoHS
Compatible Electric Wire (mm2)
2CT 2RNCT: 1.25 2, 2PNCT VCT VCT (S): 2
Dimensions B (mm)
90
Rated Current (A)
15
Dimensions a (mm)
phi33.5
Rated Voltage (V)
125
Number of Poles
Ground 2P
Specification
Use safety washer terminal screw: Code fray stop. Gear washer(detent). One washer stop spring washer walling. Washer will not fall.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2624 10241445 8.99 SGD
In stock
ADD TO CART