Buy more than* S$200* and get FREE SHIPPING

Fritillary 11 Flat

5.00 (5)
Caution
Please use the exclusive No. 11 needle (No. 11-1M). Cannot use the traditional No. 10 needles. No. 11 needles are included with each box.
Nail Loading Number (pieces)
100
Body Dimensions (Length x Width x Height) (mm)
107x30x68
Specification
Needle/ No.11-1M
...see all>
Product Options
ADD TO CART
Color Accessories Green Purchasing Law Usage Rate (%) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Green Purchasing Law Usage Rate (%) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink Max No. 11 needle (1000 pieces) 1 box Fit Recycled / 58 (When mounted needle 100 pcs) 165 1PC 1 HD-11FLK/P 36558767 -
Discontinued
[x]
Blue Max No. 11 needles (1000 pieces) 1 box Conformity Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/B 10104997 18.99 SGD
In stock
Red Max No. 11 needles (1000 pieces) 1 box Conformity Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/R 10105006 18.99 SGD
In stock
Yellow Max No. 11 needles (1000 pieces) 1 box Compatible Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/Y 10105015 18.99 SGD
In stock
Black Max No. 11 needles (1000 pieces) 1 box Conformity Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/K 10105024 18.99 SGD
In stock
White Max No. 11 needles (1000 pieces) 1 box Compatible Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/W 10105033 18.99 SGD
In stock
Navy blue Max No. 11 needles (1000 pieces) 1 box Compatible Recycled material /58 165 (when 100 needles are attached) 1PC 1 HD-11FLK/NB 36558751 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Document binding
5
From Japan
On 2017-07-24 14:50:31
It is very light and stress is not accumulated and it is easy to use without using force. I will also purchase it next time.
This review is about item#10105006.
Bind what output PDF file
5
From Japan
On 2014-05-16 20:25:49
Conventionally, I used it with the item of the old MAX, but there were inconveniences such as when the bound portion was recessed or somewhat damaged and the thicker one was misaligned and not stapled straight, but this product is good. It is very good as it can bind without thick and scratching thick paper without force.
This review is about item#10105015.
Binding documents
5
From Japan
On 2014-03-03 17:19:25
this is good. When binding from 20 to 40 sheets Up to now I used a staple with a big needle but the document was damaged at the time of removal, I think that this is awesome because it is fine so that the needle is fine. Although it sometimes exceeds 20 pages such as job statement and invoice etc., although it had been bound with bound staple for 20 sheets so far it did not go well well so far it could be bound smoothly with a light power if used I was sorry for this.
This review is about item#10105006.
Bundle seal mount
5
From Japan
On 2011-10-05 13:10:44
Size limit of staple needle Even if stacking is stopped to the very limit, it will surely stop with a light force. The feeling I have is just right size.
This review is about item#10105024.
Binding of materials
5
From Japan
On 2011-06-07 10:41:41
It is a little bigger than the usual stapler, but it is a word of great to spell 40 sheets with this size. The binding force is surprisingly small, and the needle size is exclusive, but the point that does not differ from the thickness of a general stapler is also a good point.
This review is about item#10105015.

Related Products