Buy more than* S$200* and get FREE SHIPPING

The Stapler-Needles No. 11 Needle

4.43 (7)
Needle Length (mm)
6
Width (mm)
10.4
...see all
Product Options
ADD TO CART
Number of Staples per pcs Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Staples per pcs Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 No. 11 needle Fritillaria 11 series dedicated needle 1Box(1000PCx5Box) 1 NO.11-1M Pack 5 76149333 5.44 SGD
In stock
50 No. 11 needle Fritillaria 11 series dedicated needle 1Box(1000PCx2Box) 1 NO.11-1M Pack 2 76149324 2.33 SGD
In stock
- - Vimo series 11 special needles 1Box(1000PC) 1 No.11-1M 10105042 1.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-07-08 08:05:55
"Bimo" has a product with a No. 1 needle 1 box and a product without a needle. Currently it seems like you can buy cheaply to buy a needle free item + two needles 2 separately.
This review is about item#76149324.
Bind documents
5
From Japan
On 2016-10-11 14:01:24
A core of a stapler to which 2 to 40 sheets are bound. Convenient
This review is about item#10105042.
Document
5
From Japan
On 2016-05-15 18:16:24
Arrangement is quick and goods are attached and it is saved
This review is about item#76149333.
Bind a thick eyed document
4
From Japan
On 2015-03-01 21:51:14
Thicker documents are bound than ordinary staples
This review is about item#76149324.
work
3
From Japan
On 2012-12-26 12:24:43
There is nothing without trouble in the usual use of the product until now.
This review is about item#10105042.
Close the large number of copy sheets.
5
From Japan
On 2012-11-08 18:56:20
If it says in a word it is amazing! It is such a wonderful product that I think that Hotchkis up to now was a great product, the price of 1000 yen chot with this quality is absolutely recommended. Once you use it you can not use the staple until now.
This review is about item#10105042.
As a replacement for the stapler (Bimo 11 flat)
5
From Japan
On 2012-06-19 21:32:49
I bought it somewhat cheaper than home center etc. Since it is a maker item, there is no problem at all.
This review is about item#10105042.

Related Products