Buy more than* S$200* and get FREE SHIPPING

Neutron Plus Rotary Paper Cutter

2.00 (1)
Cutting Thickness (mm)
1.0
Maximum Cutting Capacity
Line 10 blades (round trip), sewing eye blade: 5 sheets (arrow 1), wave eye blade: 5 sheets (arrow 1), creasing blades: 3 sheets 1-way *PPC paper 64 g / m2
Cutting Width (mm)
320
Dimensions (Height H x Width W x Depth D) (mm)
80x215x485
Size
A4
Weight (kg)
1.0
Accessories
Cartridge: straight edge, sewing eye blade, wave eye blade and creasing blades 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5410103 10105051 -
Discontinued
[x]
ADD TO CART

Related Products