Buy more than* S$200* and get FREE SHIPPING

Handy Mortar Gun

3.75 (4)
Purpose
Mortar filling gap (injection-press included).Frame (sash) surroundings -horizontal-vertical mortar filling upplugging. Door sash surroundings - horizontal and vertical mortar filling upplugging. Mortar filling after the anchoring of the pipe duct. Bl, Mortar filling gap (injection-press included).Frame (sash) surroundings -horizontal-vertical mortar filling upplugging. Door sash surroundings - horizontal and vertical mortar filling upplugging. Mortar filling after the anchoring of the pipe duct. Block joints and mortar filling uppluggingALC joint and mortar press. Under the floor beam and mortar filling. Block joints and mortar filling. Elevator door frame part and mortar filling. To the pore walls of mortar filling etc.
...see all>
Product Options
ADD TO CART
Overall Length (mm) Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Stroke Volume (L) Bending Angle Cylinder Length (mm) Outer Diameter (phi mm) Caliber (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Stroke Volume (L) Bending Angle Cylinder Length (mm) Outer Diameter (phi mm) Caliber (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
760 18 (mouth shape) 82 (mouth shape) 2-2291 307-2240 1.2 Straight 525 (cylinder) 61 (cylindrical) - - 1PC 1 Direct mouth 18mm (Long) 36794441 83.99 SGD
Shipped after 2018-02-27
660 18 (mouth shape) 82 (mouth shape) 2-2291 309-1473 0.9 Straight 425 (cylinder) 61 (cylindrical) - - 1PC 1 Direct mouth 18mm (standard length) 36794432 70.99 SGD
In stock
690 18 (mouth shape) 82 (mouth shape) - - 0.9 45 425 (cylinder) 61 (cylindrical) - - 1PC 1 Song opening 18mm (Magali) 10105277 129.99 SGD
In stock
720 phi25 (mouth form) - - - 0.9 30 425 (cylinder) 61 (cylinder) 25 (mouth form) 0.8 1PC 1 TipRound25phi(ALCFor) 10105261 129.99 SGD
In stock
660 10 (mouth form) 95 (mouth form) - 309-1465 0.9 Straight 425 (cylinder) 61 (cylinder) - 0.77 1PC 1 N. mouth 10 mm (standard length) 36794423 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Anchor installation
4
From Japan
On 2017-12-21 11:03:26
After drilling the concrete, in order to fix the bolt anchor, it was used for filling the shrinkage mortar. It is better not to sag.
This review is about item#10105261.
Crack repair of concrete.
4
From Japan
On 2017-11-01 22:54:50
I have not used it yet. Well, well, I am satisfied.
This review is about item#36794423.
Concrete secondary joint product joint mortar work
2
From Japan
On 2015-12-26 16:00:22
I can not inhale it unless the slump is pretty loose mortar. In the horizontal joint, sucking loose mortar increases work efficiency, but if the vertical joint is loose mortar, it will hang and it will be hard to use.
This review is about item#36794423.
Mortar injection into the frame of the foundation of the pillar
5
From Japan
On 2010-03-07 21:32:22
Although it feels a bit high, there is only PAT.PEND and it is really good. Injection around the side without spilling mortar.
This review is about item#10105243.

Related Products