Buy more than* S$200* and get FREE SHIPPING

Colored Putty

5.00 (1)
Hardening Time (hour)
6
Capacity (g)
50
Color
No.16
Ingredients
Wood, water, an organic solvent
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 16 34736877 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fill-in-the-blank, such as wood, smoothing of the surface
5
From Japan
On 2014-04-25 08:09:00
In paper finishing and painting of finish after drying is no problem at all. However, before use, so often they are separated in the tube, be sure to use from a look at the concentration at the time of use.
This review is about item#34736877.

Related Products