Buy more than* S$200* and get FREE SHIPPING

Spray Gun

Compatible Paint Container
1.0L
Spray Air Pressure (MPa[kgf/cm2)
0.34
Paint Supply System
Suction
Paint Nozzle Diameter (phi mm)
1.5
Air Blast Distance (mm)
250
Indispensability Compressor (kw)
0.75
Fluid Discharge Rate (mL/min)
210
Open Pattern (mm)
200
Air Consumption (L/min)
150
Supplying System
Suction
Weight (g)
440
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL63S-15 10247571 169.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products