Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cutlery Cleaner

5.00 (15)
Size
90x50x197
Type
Synthetic detergent (alkaline)
Ingredients
3% mineral water enzymes, natural orange extract, surfactant (alcohol ethoxylate)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(320mL) 1 GO-3 10229423 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-11-05 08:34:57
In comparison with the Yanitori agent that has been used, much of the difference probably because often the amount of blowing are satisfied with out. It immediately eliminates likely or because there are a lot of usage per once.
This review is about item#10229423.
Drop sap of cutlery
5
From Japan
On 2016-11-04 08:42:57
Dirt and astringency of cutlery after use was in the mood. Aside one swing spray a little, wiping surprisingly dirt was taken. Movement was also very becomes smooth. Satisfactory was a commodity.
This review is about item#10229423.
For cutlery maintenance of wood processing machinery
5
From Japan
On 2016-09-07 14:27:11
We used to use a different tar-up solvent, This product is excellent for cleaning efficacy and safety, it is very useful. Oshimurakuwa where it is not inexpensive, is the question of an expensive towards the Refill.
This review is about item#10229423.
To clean the pruning tool fence
5
From Japan
On 2016-06-28 22:02:52
Look impressions of other people, how price and quality is good
This review is about item#10229423.
Cleaning of the bush-cutting machine
5
From Japan
On 2016-06-14 08:25:17
I used to clean after use of the recommended to friends cutting pay machine. Astringency of grass with, such as the shaft was run down quickly clean. Is scales from the eye.
This review is about item#10229423.
Care of cutlery after pruning of the garden at home.
5
From Japan
On 2016-02-03 17:42:13
Pruning scissors tar trees adhere to, keep and cutting edge goes black digging as it is, fell sharpness, but polishing the number had increased, after using this cleaner The polishing count decreased.
This review is about item#10229423.
Pear pruning branches cut
5
From Japan
On 2016-01-14 19:57:40
Scissors of fat can be taken well.
This review is about item#10229423.
Pruning work
5
From Japan
On 2015-11-27 19:22:07
Sap and tar attached to the pruning shears and saws will be saved so because clean Torinozokeru.
This review is about item#10229423.
Trees tar up on the pruning work
5
From Japan
On 2015-08-05 15:35:12
Jani stick to pruning tools (saws, pruning shears ...) and the like, dipped in water (about 2 hours) it takes further trouble to wash with a brush. In particular, it did not fall quite to the minute that is left for a few days. It is, ARS cutlery cleaner will clean only dirt is lifted by simply placing "blown about 1 to 2 minutes and" <wipe with a cloth out>. Care of the tool becomes easy, it is as far as I'm very happy. The monetary value, of a "more expensive than other tar up agent" is a shame only a little.
This review is about item#10229423.
Pruning shears of Ueki
5
From Japan
On 2015-07-15 20:15:48
When pruning the plants, and accession is attached to the scissors, because soon sharpness becomes worse, the until now, blade and immersed in water, but had been washed often, curiously accession to easily and use the blade cleaners it survives take.
This review is about item#10229423.

Related Products

ARS

ARS