Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Research Laboratory Notebooks

5.00 (1)
Material (cover)
Paperboard
Ruled Line
5mm grid Kay signed column
Paper Quality
High-quality paper
Paper Thickness (g/m2)
75
Number of Sheets
80 sheets (door 1 page, Description 2 page, index page 5, the body 152 page)
Type
Thread Kagari closed (binding style)
Size
No. 1 (A4)
Dimension (mm)
Vertical 297 x 210 Horizontal
Accessories
Back heading seal 3 Katazuki
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 Roh -LB208S 10261571 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Patent response experiment note
5
From Japan
On 2016-05-26 15:00:31
Easy to use as experiment notebook
This review is about item#10261571.

Related Products