Buy more than* S$200* and get FREE SHIPPING

Trimmer-Router Bit, Super Hard Straight Bit 2P

Purpose
For trimmer
Name
6(2P)x6
Dimension l (mm)
20
Dimensions D (mm)
6
Dimension d (mm)
6
Dimensions L (mm)
60
Number of Blades
2
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-4 10248691 24.92 SGD
In stock
ADD TO CART

Related Products