Buy more than* S$200* and get FREE SHIPPING

Trimmer Carbide Router Bit 1 Stage Flash

Purpose
To cut out the veneer board, etc.
Dimensions l2 (mm)
14
Dimension l1 (mm)
20
Name
6(1S)x6
Dimensions D (mm)
6
Dimension S (mm)
30
Dimension d (mm)
6
Dimensions L (mm)
64
Number of Blades
2
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-5 10248707 31.90 SGD
In stock
ADD TO CART

Related Products