Buy more than* S$200* and get FREE SHIPPING

Trimmer Carbide Router Bit V Groove Bit

Dimension K(Degree)
90
Name
6x90 degree
Dimension l (mm)
20
Dimensions D (mm)
27
Dimension d (mm)
6
Dimensions L (mm)
50
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-8 10248725 60.76 SGD
In stock
ADD TO CART

Related Products