Buy more than* S$200* and get FREE SHIPPING

Trimmer Router Bit

Dimension r (mm)
3.5
Name
2 min
Dimensions B (mm)
10
Dimensions E (mm)
8
Dimensions D (mm)
30
Dimension S (mm)
6
Dimensions A (mm)
20
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-9 10248734 50.90 SGD
In stock
ADD TO CART

Related Products