Buy more than* S$200* and get FREE SHIPPING

Trimmer-Router Bit, Masonry Joint, with Roller

Purpose
For trimmer
Name
10mm
Dimensions B (mm)
15
Dimensions E (mm)
10
Dimensions D (mm)
30
Dimension S (mm)
6
Dimensions A (mm)
10
Application
For trimmer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-21 10248804 30.60 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products