Buy more than* S$200* and get FREE SHIPPING

Trimmer Router Bit Carbide Straight Bit 1P

4.60 (5)
Dimension d (mm)
6
Dimensions L (mm)
50
Number of Blades
1
...see all>
Product Options
ADD TO CART
Purpose Name Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Name Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3(1P)x6 12 3 1PC 1 TR-22 10248813 23.99 SGD
In stock
For trimmer 5(1P)x6 15 5 1PC 1 TR-24 10248831 23.99 SGD
In stock
- 6(1P)x6 20 6 1PC 1 TR-25 10248847 23.99 SGD
In stock
- 4(1P)x6 12 4 1PC 1 TR-23 10248822 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Furniture making
4
From Japan
On 2017-12-09 14:33:06
The cheapest thing broke instantly, so I bought a neat thing. It is different from the finish. I am concerned about durability
This review is about item#10248813.
It is used for digging slits and grooves in wood.
5
From Japan
On 2017-02-02 09:18:43
I thought that the sharpness would be bad or broken immediately because it is thin, but I am using it sturdy and continuing to use it many times.
This review is about item#10248813.
Digging molds when attaching hanging pull hands / hinges
5
From Japan
On 2016-09-29 17:55:29
From ordering to arrival quickly, I was relieved to inform you of the delivery situation as well. I also think I will order when something happens.
This review is about item#10248847.
Wood trimmer processing
5
From Japan
On 2016-08-22 13:24:40
The sharpness is still good compared to those of hundreds of yen. I felt cost performance was good for this time with frequency and precision to use.
This review is about item#10248847.
Character creation of signboards, plates, etc.
4
From Japan
On 2016-08-17 06:00:45
Long time cutting of hardwood can cause heat breakage (second one) Sharpness is good, it is necessary to use it considering usage enough
This review is about item#10248813.

Related Products