Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tap handle

5.00 (4)
...see all>
Product Options
ADD TO CART
Material Use Dimensions Nominal Designation Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Use Dimensions Nominal Designation Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Die-cast aluminum - 50(#9) 990 1PC 1 50 50413982 -
Discontinued
[x]
- M1 - M6 6(#0) 170 1PC 1 6 10249181 14.99 SGD
In stock
- M3 - M10 10(#4) 205 1PC 1 10 10249197 18.99 SGD
In stock
- M4 to M13, (Pipe) 1/8 13(#5) 260 1PC 1 13 10249206 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Correction of screw thread of motorcycle parts
5
From Japan
On 2017-04-15 20:38:39
Since we can hold the tap securely, we were able to work with peace of mind. I think that product making is also very good.
This review is about item#10249197.
When using tap
5
From Japan
On 2017-02-04 16:11:41
When not holding a tap, since there are quite a lot of play in the upper and lower in the grasping part, I was worried whether it would be okay, but if you tighten it with a tap in between, you will be caught securely and have no problem. The T type handle of the hand immediately loosens and since I have the power when trying to cut a screw of a large size, I bought this item, but it became very smooth tapping stand. Just because it's so big, there are a few tricks to keep a small tap straight. I think that it is still better if you can guide or improve it so that play does not occur up and down when not holding it.
This review is about item#10249197.
Machine maintenance
5
From Japan
On 2015-09-29 18:25:59
I have used it many times, but there is no particular problem.
This review is about item#10249197.
Screws etc.
5
From Japan
On 2013-01-12 18:04:19
Especially now there is no problem.
This review is about item#10249197.

Related Products