Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jet Stream 2&1

4.71 (7)
Refill
(Ball-point pen) SXR-80-07
Ball Tip Diameter(mm)
Ballpoint pen /0.7 , sharp pen /0.5
Ink Color
Ballpoint pen / black / red, (sharp pen)
Finishing
AXIS/PC RESIN, WITH RUBBER GRIP
Weight (g)
12
Overall Length (mm)
144.8
Thickness (mm)
15.7
Shaft Diameter (phi mm)
12.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color (Body) Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color (Body) Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Transparent Knock system 1PC 1 MSXE350007.T 10121501 5.99 SGD
In stock
400-7921 Black Knock system 1PC 1 MSXE350007.24 10121517 5.99 SGD
In stock
400-7930 Light blue Knock type 1PC 1 MSXE350007.8 10121526 5.99 SGD
In stock
400-7913 Pink Knock system 1PC 1 MSXE350007.13 10121535 5.99 SGD
In stock
- Green Knock system 1PC 1 MSXE350007.6 10121544 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Office work in the factory
5
From Japan
On 2017-03-16 16:31:41
Anyway I am writing with a ballpoint pen. Since I am selling cheaply, I always purchase it with Monotaro san.
This review is about item#10121526.
General memo
4
From Japan
On 2014-12-05 07:20:14
It is very easy to write. The feeling of use of red, black, sharp is preeminent, but the sharp core used from the beginning breaks and does not become usable. We recommend to exchange to uni core at the time of purchase
This review is about item#10121501.
Carry it in the usual back to carry, for filling in the notebook ...
5
From Japan
On 2014-05-16 21:03:01
Jet stream has many other colors and types of nibs, so I have it but it is handy because I did not know that there was 2in1. I like smooth comfortable writing and dull inks.
This review is about item#10121517.
Notes
4
From Japan
On 2013-11-16 16:23:36
As smoothly as possible, I can write out memos.
This review is about item#10121544.
Writing
5
From Japan
On 2013-09-16 15:47:21
It is easy to write.
This review is about item#10121544.
During work, when taking notes
5
From Japan
On 2013-06-15 17:35:52
In the middle of work, you will need ballpoint pen, mechanical pencil and so on when you are at the scene, but this is saved very much not only because they can be covered by one, but also because there is a red ballpoint pen. The price is affordable and we will continue to purchase it.
This review is about item#10121517.
Everyday use. Also work.
5
From Japan
On 2011-02-09 21:58:04
Jetstream reputed elsewhere, but this 2 & 1 is very user-friendly. Writing taste that becomes a habit once used. However, since the ink runs out a little earlier, it is essential to replace it.
This review is about item#10121517.

Related Products