Buy more than* S$200* and get FREE SHIPPING

3 Color Jet Stream Ball-Point

4.46 (13)
Ink Color
Black / red / blue
Finishing
AXIS/PC RESIN, WITH RUBBER GRIP
Weight (g)
11.5
Overall Length (mm)
143.7
Thickness (mm)
15.9
Shaft Diameter (phi mm)
12.2
...see all
Product Options
ADD TO CART
Color (Body) Refill Ball Tip Diameter(mm) Mechanism TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Refill Ball Tip Diameter(mm) Mechanism TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent SXR-80-07 0.7 Knock type 423-5606 1PC 1 SXE340007.T 10121447 4.93 SGD
In stock
Black SXR-80-07 0.7 Knock type - 1PC 1 SXE340007.24 10121456 4.93 SGD
In stock
Light blue SXR-80-07 0.7 Knock type - 1PC 1 SXE340007.8 10121465 4.93 SGD
In stock
Pink SXR-80-07 0.7 Knock type - 1PC 1 SXE340007.13 10121474 4.93 SGD
In stock
Green SXR-80-07 0.7 Knock type - 1PC 1 SXE340007.6 10121483 4.93 SGD
In stock
Transparent SXR-80-10 1 Knock system 400-8154 1PC 1 SXE340010.T 10121492 4.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2016-11-01 16:18:06
Writing comfort, outstanding. I have a preliminary brought with it. Standing, company, home and keeping.
This review is about item#10121492.
Use at work
5
From Japan
On 2016-10-10 10:45:18
Every single one can be ordered so it is very helpful. The price is also cheap and satisfactory.
This review is about item#10121474.
Clerical work
5
From Japan
On 2016-03-09 08:52:46
Because it is really easy to write, letters can be written cleanly. It is a repeater for many years already.
This review is about item#10121456.
for children
3
From Japan
On 2015-12-06 13:49:45
I am satisfied with COSPA.
This review is about item#10121483.
Clerical work
4
From Japan
On 2015-11-30 16:03:21
Good vibes
This review is about item#10121483.
for work
5
From Japan
On 2015-10-24 15:17:18
Easy to write!
This review is about item#10121456.
Office work
1
From Japan
On 2015-02-26 11:33:48
Rubber grip part was dirty with sand-like powder and rubbing scratches. I thought it was a brand new. Although it was stationery, it was strange why such dirt was adhering. I would like to think about buying with a single item such as a ballpoint pen at your company.
This review is about item#10121474.
Writing
5
From Japan
On 2015-01-04 09:16:28
Anyhow easy to write sharpening is easy to break, so be careful, you better swap
Writing
5
From Japan
On 2014-07-25 22:40:59
I can write like a slide with smoothness, so my hands are hard to get tired. The color of the ink is also clear and clear, and the ease of coming out is no complain. It is the most favorite series among ballpoint pens. I regret that I lost it in two weeks after purchase.
This review is about item#10121456.
Every scene
5
From Japan
On 2014-04-14 20:28:03
Very smooth and easy to write. I can continue writing without pressing, so I do not get tired of writing.
This review is about item#10121447.

Related Products