Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Heater Dimensions (Length x Width x Thickness) (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Heater Dimensions (Length x Width x Thickness) (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard type (tip) 51x18x2.5x2 pieces 10x100 460 100 250 290 1PC 1 SB-100R 02211124 31.99 SGD
In stock
- 47x13x2.5x2 pieces 8x97 380 60 220 290 1PC 1 SB-60R 10237604 28.99 SGD
In stock
Standard type (tip) 40x16x2.5x2 pieces 8x95 440 80 230 280 1PC 1 SB-80R 02211185 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Assembling the railroad model
5
From Japan
On 2017-03-06 21:12:45
When assembling a railroad model it can be exchanged for a knife-shaped hook. It is fixed type and can not be exchanged in other company's products. Also, because the hands are made of wood, they can not get hot even when used for a long time. Products of other companies get hot for Pla.
This review is about item#2211124.
Used for soldering of electrical wiring
2
From Japan
On 2016-05-31 17:44:38
It's tolerable.
This review is about item#02211185.
Wiring connection
5
From Japan
On 2016-03-25 17:40:55
Good!
This review is about item#02211124.
Maintenance of electronic equipment
2
From Japan
On 2015-11-20 16:38:55
If the hand of the ironing iron becomes abnormally hot and it is dangerous, and the coil wraps around the cord, if there is a coil spring etc. at hand ???
This review is about item#02211185.
With solder
5
From Japan
On 2014-08-12 14:50:38
Because of its high thermal conductivity, it could be comfortably used to solder slightly thicker parts.
This review is about item#02211124.
Electric welding, plumbing work, installation, electrical work,. . . .
5
From Japan
On 2013-12-09 21:15:27
Power Fool.
This review is about item#02211124.
Soldering of connector etc.
5
From Japan
On 2013-12-03 20:24:46
We are using it for connectors, electric wires, various soldering. I like the pattern of wood.
This review is about item#02211185.
Soldering of electrical wiring
5
From Japan
On 2011-09-07 16:07:06
I am familiar with hands because it is a wooden pattern.
This review is about item#02211124.

Related Products