Buy more than* S$200* and get FREE SHIPPING

Universal Drill

3.80 (5)
Purpose
For Hard wood, hard plywood, etc.
Compatible
Electric drill more than 10 mm , drill press
...see all>
Product Options
ADD TO CART
Drilling Range (mm) Hole Drilling Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Range (mm) Hole Drilling Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 - 120 - 5 1PC 1 K-101 10252541 32.99 SGD
Shipped after 2018-01-22
40 - 120 - 28 1PC 1 K-102 10252566 34.99 SGD
Shipped after 2018-01-22
40 - 120 - 28 1PC 1 K-103 10252584 47.99 SGD
Shipped after 2018-01-22
30 - 130 - 28 1PC 1 K-150 10247203 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used during woodworking.
5
From Japan
On 2017-12-28 19:28:00
It is excellent in cost performance. You can cut out the circle tightly. There was no blur and etc.
This review is about item#10252566.
Speaker's self made
2
From Japan
On 2017-07-17 14:16:29
Although I used it attached to the drilling machine, there is a situation where the core is shifted first.
This review is about item#10252584.
Speaker made by himself
2
From Japan
On 2016-11-14 16:43:26
I bought it to make a hole in the plywood, but the tip of the cone was shaking.
This review is about item#10252584.
Woodworking
5
From Japan
On 2015-12-28 14:45:00
It is useful for furniture making and ceiling lighting installation
This review is about item#10252566.
Speaker drilling
5
From Japan
On 2015-02-13 01:25:31
Easy to use
This review is about item#10252566.

Related Products