Buy more than* S$200* and get FREE SHIPPING

Power Pit No.1

4.50 (4)
Purpose
For wood and drywall (for counterboring - piercing)
Drilling Range (mm)
15 - 45
Materials (Blade)
Edged steel tool
Compatible Materials
Such as wood / drywall
Hole Drilling Depth (mm)
Up to 90
Model
No.1
Compatible
electric drill Over 6.5 mm , drill press
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-301 10252706 41.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Drilling in wood
3
From Japan
On 2017-04-05 11:40:26
Even if it is easy to change the size and it is a solid plate, it is satisfied well enough, but plywood will take more than double time. Although I understood from the shape, it was not a true circle unless the vibration was firmly held firmly and it had to penetrate at a stroke with the electric tool waiting for hands.
This review is about item#10252706.
Wood work
5
From Japan
On 2016-04-20 09:57:35
It's somewhat expensive, but it's better than aligning blades of various diameters. I think that it is an excellent product though there is a drawback that fine adjustment of size is difficult to do.
This review is about item#10252706.
Let's make a do-it-yourself
5
From Japan
On 2014-11-26 09:46:03
It is a firm making It is enough for one if there is no subsequent purchase
This review is about item#10252706.
Perforation of wood
5
From Japan
On 2012-07-01 10:42:23
It is possible to pierce sharply without breaking the periphery of the hole with good cutting. Easy to use because you can set the size of the hole freely. It's a bit expensive but I think it's a price that can be convinced of the beauty of the finish.
This review is about item#10252706.

Related Products