Buy more than* S$200* and get FREE SHIPPING

Handy Saw No.1-A

3.75 (4)
Sawtooth (wave/inch graduation)
(Rough th) 14, (specific) 24, (Coarse) 14, (details) 24
Blade Length (mm)
250, 250
Materials (Blade)
SK-3, SK-3
Blade Thickness (mm)
0.8, 0.8
Application
For metal, plastic, gypsum board, For metal, plastic, gypsum board, Metal, plastic, gypsum board, etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-401 10252724 10.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of iron plate etc.
4
From Japan
On 2017-04-20 15:58:43
You can use it even where the size is exactly narrow. Sharpness was also outstanding.
This review is about item#10252724.
I have not used it yet
4
From Japan
On 2017-04-19 14:36:50
Although I have not used it yet, as long as I see the size, it seems to be usable even if it is narrow.
Cutting of the hanger bolt.
3
From Japan
On 2016-08-05 16:10:40
If the handle part is bent in L shape, I think that it is easy to use in some cases.
This review is about item#10252724.
Cutting of iron plate
4
From Japan
On 2015-12-01 17:46:47
You can use it even in a narrow place.
This review is about item#10252724.

Related Products