Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Saw For Boards

Sawtooth (wave / Scriber Gauge)
(Rough eyes) 14, (Coarse mesh) 14
Blade Length (mm)
200, 200
Materials (Blade)
SK -5 / hard chrome plating, SK-5 / HARD CHROME PLATING
Blade Thickness (mm)
1.2, 1.2
Application
Rough pitch: gypsum board, ceramic siding material, Rough pitch: gypsum board, ceramic siding material, Coarse mesh: chalk wall, aceramic siding material, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-410 10252751 19.99 SGD
In stock
ADD TO CART

Related Products