Buy more than* S$200* and get FREE SHIPPING

Universal Saw Woodworking

4.00 (1)
Purpose
Medium pitch: timber, plywood, Medium pitch: timber, plywood, Medium pitch: timber, plywood, Medium pitch: timber, plywood
Sawtooth (wave / Scriber Gauge)
(Middle line) 18, (Medium Eye) 18
Blade Length (mm)
200, 200
Materials (Blade)
SK -5 / hard chrome plating, SK-5 / hard chrome plating
Blade Thickness (mm)
0.9, 0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-411 10252776 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of the back of the wall
4
From Japan
On 2018-01-14 09:43:27
Used to drill a hole for wiring in a deep position in the wall. Despite being a long handle, sawing work was done. It was wonderful not to bend or crack into a slender figure. Although the sharpness was not bad with a new article, because it was necessary to cut at the end of the long blade, the force is difficult to transmit and the sharpness is not satisfactory. It is inevitable because the force is hard to be transmitted in the former. As an improvement desire, it is to make the blade "pulling blade". The current situation is subject to push and pull, but in order to improve sharpness, it is better to use a pull blade (or push blade). If you do, draws will be conveyed even by the previous one, so it seems that sharpness improves.
This review is about item#10252776.

Related Products