Buy more than* S$200* and get FREE SHIPPING

Universal Saw Iron Work

4.50 (2)
Purpose
Fine pitch: metal (iron, aluminum, copper, etc), plastic, etc, Fine pitch: metal (iron, aluminum, copper, etc), plastic, etc, Fine pitch: metal (iron, aluminum, copper, etc), plastic, etc, Fine pitch: metal (iron, aluminum, copper, etc), plastic, etc
Sawtooth (wave / Scriber Gauge)
(Details) 22, (Details) 22
Blade Length (mm)
200, 200
Materials (Blade)
SK -5 / hard chrome plating, SK-5 / hard chrome plating
Blade Thickness (mm)
0.9, 0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-412 10252794 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-02-01 14:31:55
Surprisingly it was sharp and easy to use for pipe cutting.
This review is about item#10252794.
Cutting of aluminum material
5
From Japan
On 2010-09-28 12:06:10
It is sharper than general handy saw for metals, the tip is thin, so fine work is possible, usability is satisfactory. The price is also cheap and excellent.
This review is about item#10252794.

Related Products