Buy more than* S$200* and get FREE SHIPPING

Universal Saw, Set Of 3

5.00 (1)
Sawtooth (wave / Scriber Gauge)
(Rough th) 14, (middle line) 18, (specific) 22, (Coarse) 14(middle) 18 (fine) 22
Blade Length (mm)
200, 200
Materials (Blade)
SK -5 / hard chrome plating, SK-5 / HARD CHROME PLATING
Blade Thickness (mm)
(Rough th) 1.2, (medium-th / details) 0.9, (Exhibition,)1.2 (medium and fine)0.9
Application
1) Rough pitch: gypsum board, ceramic siding material 2) Medium pitch: wood, plywood, etc 3) Fine pitch: metal (iron, aluminum, copper, etc) plastic, etc, 1) Rough pitch: gypsum board, ceramic siding material 2) Medium pitch: wood, plywood, etc 3) Fine pitch: metal (iron, aluminum, copper, etc) plastic, etc, Exhibition: plasterboard, cement siding, etc Medium: wood, plywood, etc Details: plastic / metal (iron, aluminium, copper, etc.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-413 10252812 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2017-06-24 16:04:40
I have searched for a replacement blade of Kanazawa's universal saw that I have been using for over 20 years, but since it is already a waste version, I bought it with each set. The current product is easier to grasp, it is easy to work.
This review is about item#10252812.

Related Products