Buy more than* S$200* and get FREE SHIPPING

Wallboard Saw Spare Blade

Sawtooth (wave / Scriber Gauge)
12
Blade Length (mm)
250
Materials (Blade)
SK-3
Blade Thickness (mm)
1.6
Blade Length (mm)
250
Overall Length (mm)
300
Application
Gypsum board, ceramic siding, slate, Gypsum board, ceramic siding, slate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 K-420-LB 10252873 7.50 SGD
Shipped after 2017-09-27
ADD TO CART

Related Products