Buy more than* S$200* and get FREE SHIPPING

ALC Saw Blade

Sawtooth (wave/inch graduation)
(Rough th) 14, (specific) 24
Blade Length (mm)
300
Materials (Blade)
SK-3
Blade Thickness (mm)
1.6
Blade Length (mm)
290
Overall Length (mm)
350
Application
For cutting and processing of ALC, gypsum board, For cutting and processing of ALC, gypsum board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 K-430-B 10252882 22.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products