Buy more than* S$200* and get FREE SHIPPING

Handy Saw Alpha Fish

3.00 (2)
Purpose
Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic,
Sawtooth (wave/inch graduation)
24, 24
Blade Length (mm)
250, 250
Materials (Blade)
bimetal, Bi-metal
Blade Thickness (mm)
0.6, 0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-440 10252891 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Copper pipe cut
5
From Japan
On 2018-01-23 01:29:50
Easy work, flexible, durable material was lightweight and work in a narrow place was also very good
This review is about item#10252891.
Cutting of plastic board
1
From Japan
On 2013-02-20 16:36:42
The blade will slip out while it is cutting. No matter how tight the screws were tightened.
This review is about item#10252891.

Related Products