Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy Saw Alpha Fish Replacable Blades

5.00 (1)
Purpose
Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic, PVC, Slate, gypsum board, etc, Iron, non-ferrous metals (copper, aluminum, lead, brass), new building materials, plastics, PVC, slate, gypsum board, Iron and non-ferrous metals (copper, aluminium, lead, brass), new materials, plastic,
Sawtooth (wave/inch graduation)
24, 24
Blade Length (mm)
250, 250
Materials (Blade)
bimetal, Bi-metal
Blade Thickness (mm)
0.6, 0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 K-440-1 10252907 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of water pipe
5
From Japan
On 2017-07-05 13:35:01
Purchased as a replacement spare for one supplied accessory for cutting water resistant PVC tubes. It is strong in bending and can be used with confidence without breaking.
This review is about item#10252907.

Related Products