Buy more than* S$200* and get FREE SHIPPING

Handy Saw Alpha BIRD Blade

5.00 (1)
Purpose
Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board, Aluminimu, copper, lead, brass, new building materials, plastics, PVC, slate, gypsum board
Sawtooth (wave/inch graduation)
24, 24
Blade Length (mm)
245, 245
Materials (Blade)
SK-5, SK-5
Blade Thickness (mm)
0.4, 0.4
Blade Width (mm)
19.5, 19.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-441-1 10252916 7.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum hardware cutting
5
From Japan
On 2014-03-28 13:21:44
Quickly and cleanly, the cut is also beautiful
This review is about item#10252916.

Related Products