Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermal Insulation Material Saw

5.00 (2)
Purpose
Cutting and processing of various types of insulation material (glass wool, rigid urethane foam extruded polystyrene foam), Cutting and processing of various types of insulation material (glass wool, rigid urethane foam extruded polystyrene foam), Cutting and processing of various types of insulation material (glass wool, rigid urethane foam extruded polystyrene foam), Cutting and processing of various types of insulation material (glass wool, rigid urethane foam extruded polystyrene foam)
Blade Length (mm)
170, 170
Materials (Blade)
SK-2 / hard chrome plating, SK-2 / hard chrome plating
Blade Width (mm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-470 10252925 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To cut insulation foam
5
From Japan
On 2017-10-21 19:09:32
I used it to cut Kanerito form, but it is very easy to use and without complaint. I'm glad I bought it.
This review is about item#10252925.
Cut of insulation
5
From Japan
On 2015-02-16 23:05:10
It is easier to cut than cutting with a cutter. Since the blade is long, 100 mm wide insulation material can be cut easily.
This review is about item#10252925.

Related Products