Buy more than* S$200* and get FREE SHIPPING

Scraper

4.00 (4)
Blade Length (mm)
100, 100
Materials (Blade)
SK-2, SK-2
Blade Width (mm)
100, 100
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25, 0.25 15, 15 180, 180 1PC 1 L180(K-711-L) 10253004 23.99 SGD
In stock
0.25, 0.25 15, 15 300, 300 1PC 1 L300(K-710-L) 10252986 25.99 SGD
In stock
0.5, 0.5 18, 18 600, 600 1PC 1 L600(K-712-L) 10253013 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I am using it for stripping the seal.
5
From Japan
On 2017-05-05 21:08:37
I use it when peeling off the seal. I like peeling just because I get a little power, I like it.
This review is about item#10253004.
Truck etc. stickers are trying
4
From Japan
On 2015-08-18 15:56:56
The sticker was a bit too big to try. I think that it is optimal for flying.
This review is about item#10253004.
Removal of wall foam urethane foam.
2
From Japan
On 2013-02-03 22:05:14
If you use a hammer, the green rubber of the grip part will be shifted to the outside, so the blow will not be transmitted well unless you cut off a piece of rubber with a cutter.
This review is about item#10252986.
Removing paste from window glass
5
From Japan
On 2010-07-26 09:31:53
Although it was a high-altitude windshield glass, it was able to take out debris more than expected, it was a task in a short time, it was saved. Also the length was exactly right.
This review is about item#10253013.

Related Products