Buy more than* S$200* and get FREE SHIPPING

Scraper PRO-200

4.67 (3)
Blade Length (mm)
100, 100
Materials (Blade)
SK-2, SK-2
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Overall Length (mm)
200, 200
Application
For light work. Removing of dirt and fouling substances on glass, tiles, and other surfaces, removing of P tiles, wallpaper, cross, paint. Chipping work is also possible., For light work. Removing of dirt and fouling substances on glass, tiles, and other surfaces, removing of P tiles, wallpaper, cross, paint. Chipping work is also possible., For light work. For scratching dirt, stain from glass and tiles. Also for peeling and chipping tiles, wall paper, cross, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-715 10253031 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Removal of Noro etc. on Concrete Surface
4
From Japan
On 2017-10-26 12:34:13
I first tried using this scraper, but I can get it quite well. I should have tried it sooner. However, it seems that people who are a little longer might be good.
This review is about item#10253031.
Sticker peeling off
5
From Japan
On 2017-10-23 14:48:41
This type can use both blades with thick blade and thin blade, exchange of blades can be done with one touch and it is easy to use and very satisfied.
This review is about item#10253031.
When repairing concrete with mortar, it is scraped off with this
5
From Japan
On 2016-03-31 18:54:00
I had a longer handle, but depending on the work place the shorter ones were easier to use and purchased. When filling concrete bubbles etc. with mortar, it dries off after drying and it is leveling.
This review is about item#10253031.

Related Products